Breaker, Miniature, 3P, 10A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273519

Cat #: MG24466

UPC: 785901346500

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 3-Pole, 10 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 10 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346500, MG24466

Specifications

Poles: 3
Amps: 10
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 3
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 10
Volts DC: 125
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)