2002 Series Through Terminal Block

Item #: 273514

Cat #: 20021201

UPC: 017332999162

Sign In or Register to view pricing and more.
Documents & Guides
2002 Series Through Terminal Block, Number Of Terminals: 2, Wire Size: 22 - 12 AWG, Amperage Rating: 24 AMP, UL/CSA: 20 AMP, Voltage Rating: 800 V, UL: 300 V, CSA: 600 V, Color: Gray, Mounting: TS 35 Din Rail, Connection: Cage Clamp, Front-Entry Wiring, Strip Length: 0.43 IN, Dimensions: 0.205 IN Width X 1.909 IN Depth X 1.299 IN Height

Overview

2002 Series Through Terminal Block, Number Of Terminals: 2, Wire Size: 22 - 12 AWG, Amperage Rating: 24 AMP, UL/CSA: 20 AMP, Voltage Rating: 800 V, UL: 300 V, CSA: 600 V, Color: Gray, Mounting: TS 35 Din Rail, Connection: Cage Clamp, Front-Entry Wiring, Strip Length: 0.43 IN, Dimensions: 0.205 IN Width X 1.909 IN Depth X 1.299 IN Height
2002 Series Through Terminal Block, Number Of Terminals: 2, Wire Size: 22 - 12 AWG, Amperage Rating: 24 AMP, UL/CSA: 20 AMP, Voltage Rating: 800 V, UL: 300 V, CSA: 600 V, Color: Gray, Mounting: TS 35 Din Rail, Connection: Cage Clamp, Front-Entry Wiring, Strip Length: 0.43 IN, Dimensions: 0.205 IN Width X 1.909 IN Depth X 1.299 IN Height
Also known as: 017332999162, 20021201

Specifications

Amps: 24, 20
Color: Gray
Amps: 24, 20
Color: Gray

Customer Reviews

No reviews for this product
(0)