Terminal Strip, Heavy Duty, 10 to 18 AWG, 4 Circuits, 30A, 600V

Item #: 273485

Cat #: EB27B04S

UPC: 783175622085

Documents & Guides
Terminal Strip, Heavy Duty, 10 to 18 AWG, 4 Circuits, 30 Amp, 600 Volt
Sign In or Register to view pricing and more.

No associated products found.

Overview

Terminal Strip, Heavy Duty, 10 to 18 AWG, 4 Circuits, 30 Amp, 600 Volt
Also known as: 783175622085, EB27B04S

Specifications

Amps: 30
Circuits: 4
Volts AC: 600
Amps: 30
Volts AC: 600
Circuits: 4

Customer Reviews

No reviews for this product
(0)