Load Center, Main Lug Only, 200A, 12/12, 120/240VAC, 65kAIC, NEMA 1

Item #: 273484

Cat #: QO112L200G

UPC: 785901841241

Sign In or Register to view pricing and more.

Overview

Load Center, Main Lug Only, 200 Amp, 12 Space 12 Circuit, 120/240 Volt AC, 65 kAIC, NEMA 1
Also known as: 785901841241, QO112L200G

Specifications

Amps: 200
Circuits: 12
Family / Style: QO
Mounting: Surface
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Interrupt Rating AC: 65 kA
Amps: 200
Family / Style: QO
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 65 kA
Circuits: 12
Mounting: Surface
Phase: 1
Type: Main Lug

Customer Reviews

No reviews for this product
(0)