Raised Panel Labels

Item #: 273463

Cat #: THT-33-412-1

UPC: 662820302247

Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Labels for Thermal Transfer Printers, Non-Adhesive Polypropylene Tags, Label Size: 3 Inch x 6 Inch, Material: Polypropylene, Color: White, Quantity: (2) Rolls, 500 per Roll.

Overview

Raised Panel Labels for Thermal Transfer Printers, Non-Adhesive Polypropylene Tags, Label Size: 3 Inch x 6 Inch, Material: Polypropylene, Color: White, Quantity: (2) Rolls, 500 per Roll.
Polypropylene Tag Stock (B-412) is ideal for wire and cable identification and product inventory identification, where legibility and tensile strength are needed.
Also known as: 662820302247, THT-33-412-1

Specifications

Width: 3 in
Length: 6 in
Color: White
Material: Polypropylene
Width: 3 in
Color: White
Length: 6 in
Material: Polypropylene

Customer Reviews

No reviews for this product
(0)