Disconnect Switch, 200A, Non-Fusible, Right Handed

Item #: 27346

Cat #: 1494V-DN200

UPC: 662072518694

Sign In or Register to view pricing and more.
Documents & Guides
Disconnect Switch, 200 Amp, Non-Fusible, Right Handed

Overview

Disconnect Switch, 200 Amp, Non-Fusible, Right Handed
Also known as: 662072518694, 1494V-DN200

Specifications

Height: 60 in
Depth: 10 in
Color: Gray
Type: Single Door, Hinged Cover
Family / Style: 1494V
Width: 36 in
Material: Steel
Mounting: Wall
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 60 in
Color: Gray
Family / Style: 1494V
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 13
Depth: 10 in
Type: Single Door, Hinged Cover
Width: 36 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)