This product may not be available in all locations.
3
more
Breaker, Molded Case, Lug Kit, 100A, 14 - 6AWG, CU Only
Item #: 273456
Cat #: PDC6FA6
UPC: 785901848165
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, Lug Kit, 100 Amp, #14 AWG - 6 AWG, CU Only, F Frame
Overview
Breaker, Molded Case, Lug Kit, 100 Amp, #14 AWG - 6 AWG, CU Only, F Frame
Also known as: 785901848165, PDC6FA6
Specifications
Amps: | 100 |
Mounting: | Breaker |
Standards: | California Proposition 65 |
Amps: | 100 |
Standards: | California Proposition 65 |
Mounting: | Breaker |
Customer Reviews
No reviews for this product
(0)