Selector Switch, 3-Position, 30mm, Lever, Spring Return from Both

Item #: 27343

Cat #: 800T-J20B

UPC: 781180215865

Documents & Guides
Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Both, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Sign In or Register to view pricing and more.

No associated products found.

Overview

Selector Switch, 3 Position, 30mm, Knob Lever, Black with White Insert, Spring Return from Both, KB7 Cam, 2 Normally Open, 2 Normally Closed, Contact Block, NEMA 4/13
Ruggedly attractive and boldly functional, the Allen-Bradley® Bulletin 800T line of push buttons are designed and built to perform in demanding industrial environments. Catalog item 800T-J20B from Rockwell Automation® is a three-position, 30 mm selector switch with a white insert. It is knob lever spring return. For full product details, please see the sections below.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 781180215865, 800T-J20B

Specifications

Height: 60 in
Mounting: Surface
Color: Gray
Width: 38 in
Type: Disconnect Enclosure, Hinged Cover
Material: Steel
Family / Style: 800T
Depth: 12 in
IP/NEMA Rating: NEMA 12, NEMA 13
Height: 60 in
Color: Gray
Type: Disconnect Enclosure, Hinged Cover
Family / Style: 800T
IP/NEMA Rating: NEMA 12, NEMA 13
Mounting: Surface
Width: 38 in
Material: Steel
Depth: 12 in

Customer Reviews

No reviews for this product
(0)