Panel For Enclosure, 8" x 8", Type 1, N1C Series, Steel

Item #: 273422

Cat #: N1P0808

UPC: 786725341108

Sign In or Register to view pricing and more.
Documents & Guides
Panel For Small Enclosure, 8 x 8 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish

Overview

Panel For Small Enclosure, 8 x 8 Inch, Type 1, N1C Series, Steel, White Powder Coat Finish
The N1P Series back panels are designed for mounting lightweight electrical components. Used primarily in small N1C and RHC enclosures.
Also known as: 786725341108, N1P0808

Specifications

Width: 8 in
Color: White
Material: Steel
Height: 8 in
Standards: California Proposition 65
Width: 8 in
Material: Steel
Standards: California Proposition 65
Color: White
Height: 8 in

Customer Reviews

No reviews for this product
(0)