1.250 In X 0.750 In (31.75 Mm X 19.05 Mm)

Item #: 273419

Cat #: THT-22-423-2

UPC: 662820301424

Sign In or Register to view pricing and more.
Documents & Guides
Brady's Durable Permashield™ Labels Are Protected By A Clear Overlaminatefilm, So They Remain Clear And Easy-to-read, Even In Harsh Environments. Application Of These Labels Is Very Easy. Simply Print The Label, Then Put The Label In Place And Cov

Overview

Brady's Durable Permashield™ Labels Are Protected By A Clear Overlaminatefilm, So They Remain Clear And Easy-to-read, Even In Harsh Environments. Application Of These Labels Is Very Easy. Simply Print The Label, Then Put The Label In Place And Cov
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code label and rating plates and solar panel identification.
Also known as: 662820301424, THT-22-423-2

Specifications

Material: Polyester
Type: Label
Color: White
Material: Polyester
Color: White
Type: Label

Customer Reviews

No reviews for this product
(0)