0.750 In X 1.750 In (19.00 Mm X 44.40 Mm)

Item #: 273405

Cat #: PWC-PK-1

UPC: 662820354000

Sign In or Register to view pricing and more.
Documents & Guides
Transparent Portion Of Label Over-wraps Provides A Snug Fitting, Self-laminatingshield That Resists Oil, Water And Solvents. Labels Can Be Used For Applications Above Or Below Ground. Three Different Marker Sizes Are Available To Suit Allof Your Label

Overview

Transparent Portion Of Label Over-wraps Provides A Snug Fitting, Self-laminatingshield That Resists Oil, Water And Solvents. Labels Can Be Used For Applications Above Or Below Ground. Three Different Marker Sizes Are Available To Suit Allof Your Label
Porta-Pack® wire marker books are slim, lightweight, and easy to carry, making them a convenient way to ensure the wire markers you need are always on hand.
Also known as: 662820354000, PWC-PK-1

Specifications

Material: Vinyl
Color: White
Material: Vinyl
Color: White

Customer Reviews

No reviews for this product
(0)