Enclosure, NEMA 1, Hinge Cover, 20 x 20 x 8", Steel/Gray

Item #: 273387

Cat #: N1C202008LP

UPC: 786725612079

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinge Cover, 20 x 20 x 8 Inch, Steel/Gray

Overview

Enclosure, NEMA 1, Hinge Cover, 20 x 20 x 8 Inch, Steel/Gray
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Also known as: 786725612079, N1C202008LP

Specifications

Size: 20 x 20 x 8 in
Height: 20 in
Depth: 8 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 20 in
Material: Steel
Standards: California Proposition 65
Size: 20 x 20 x 8 in
Depth: 8 in
Color: Gray
Material: Steel
Height: 20 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)