Enclosure, NEMA 1, Hinge Cover, 16" x 16" x 6", Steel

Item #: 273372

Cat #: N1C161606LP

UPC: 786725612024

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 1, Hinge Cover, 16 Inch x 16 Inch x 6 Inch, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 1, Hinge Cover, 16 Inch x 16 Inch x 6 Inch, Steel/Gray Powder Coat
Designed for use in control and instrumentation applications in areas which do not require oil-tight and dust-tight specifications.
Also known as: 786725612024, N1C161606LP

Specifications

Size: 16 x 16 x 6 in
Height: 16 in
Depth: 6 in
IP/NEMA Rating: NEMA 1
Color: Gray
Width: 16 in
Material: Steel
Mounting: Wall
Standards: California Proposition 65
Size: 16 x 16 x 6 in
Depth: 6 in
Color: Gray
Material: Steel
Standards: California Proposition 65
Height: 16 in
IP/NEMA Rating: NEMA 1
Width: 16 in
Mounting: Wall

Customer Reviews

No reviews for this product
(0)