Breaker, Miniature, 2P, 20A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273371

Cat #: MG24452

UPC: 785901346388

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 2-Pole, 20 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 20 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346388, MG24452

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 125
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)