This product has been discontinued.
Raised Panel Rectangular Format Label, 1" x 3", White
Item #: 273368
Cat #: PTLEP-176-593
UPC: 662820899266
Sign In or Register to view pricing and more.
Documents & Guides
Raised Panel Rectangular Format Label, 1 Inch x 3 Inch (25.4 mm X 76.2 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Overview
Raised Panel Rectangular Format Label, 1 Inch x 3 Inch (25.4 mm X 76.2 mm), White, Adhesive-Taped Polyester, Order of 1 = Box of 50 Labels
Raised panel Adhesive-Taped Polyester (B-593) labels are designed for patch panel identification, external push-buttons, switches and internal connection points.
Also known as: 662820899266, PTLEP-176-593
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)