Breaker, Miniature, 2P, 10A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273361

Cat #: MG24449

UPC: 785901346357

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 2-Pole, 10 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 10 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346357, MG24449

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Amps: 10
Volts DC: 125
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)