Breaker, Miniature, 2P, 1A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273346

Cat #: MG24442

UPC: 785901346296

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 2-Pole, 1 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 1 Amp, 480Y/277 Volt AC, 125 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346296, MG24442

Specifications

Poles: 2
Amps: 1
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Amps: 1
Volts DC: 125
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)