Lock Insert, 27mm, Die Cast Zinc

Item #: 273335

Cat #: 2466000

UPC: 639889251250

Documents & Guides
No Documents Available
Lock Insert, 3mm Double-Bit Type, 27mm Length, Die Cast Zinc, For Use With AE Enclosures and TP Consoles
Sign In or Register to view pricing and more.

No associated products found.

Overview

Lock Insert, 3mm Double-Bit Type, 27mm Length, Die Cast Zinc, For Use With AE Enclosures and TP Consoles
Also known as: 639889251250, 2466000

Specifications

Diameter: 3 mm
Length: 27 mm
Material: Zinc Die Cast
Diameter: 3 mm
Material: Zinc Die Cast
Length: 27 mm

Customer Reviews

No reviews for this product
(0)