This product has been discontinued.
This product may not be available in all locations.
2
more
Breaker, Miniature, 1P, 10A, 120/277VAC, 65VDC, DIN Rail Mount
Item #: 273316
Cat #: MG24432
UPC: 785901346203
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Miniature, 1-Pole, 10 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Overview
Breaker, Miniature, 1-Pole, 10 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346203, MG24432
Specifications
Amps: | 10 |
Volts AC: | 120, 277 |
Mounting: | DIN Rail |
Poles: | 1 |
Volts DC: | 65 |
Amps: | 10 |
Mounting: | DIN Rail |
Volts DC: | 65 |
Volts AC: | 120, 277 |
Poles: | 1 |
Customer Reviews
No reviews for this product
(0)