Breaker, Miniature, 1P, 4A, 120/277VAC, 65VDC, DIN Rail Mount

Item #: 273312

Cat #: MG24428

UPC: 785901346173

Sign In or Register to view pricing and more.
Breaker, Miniature, 1-Pole, 4 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount

Overview

Breaker, Miniature, 1-Pole, 4 Amp, 120/277 Volt AC, 65 Volt DC, C Curve, DIN Rail Mount
Also known as: 785901346173, MG24428

Specifications

Amps: 4
Volts AC: 120, 277
Mounting: DIN Rail
Poles: 1
Volts DC: 65
Amps: 4
Mounting: DIN Rail
Volts DC: 65
Volts AC: 120, 277
Poles: 1

Customer Reviews

No reviews for this product
(0)