This product may not be available in all locations.
3
more

Pilot Device, Legend Plate, Red, White Text (STOP), 22.5mm
Item #: 27331
Cat #: ZBY2304
UPC: 785901372899
Documents & Guides
Pilot Device, Legend Plate, Red, White Text (STOP), 22.5 mm
Sign In or Register to view pricing and more.
Overview
Pilot Device, Legend Plate, Red, White Text (STOP), 22.5 mm
Also known as: 785901372899, ZBY2304
Specifications
Mounting: | Panel |
Type: | Legend Plate, Pilot Device, Stop |
Color: | Red/White |
Size: | 22.5 mm |
Material: | Plastic |
Standards: | California Proposition 65 |
Mounting: | Panel |
Color: | Red/White |
Material: | Plastic |
Type: | Legend Plate, Pilot Device, Stop |
Size: | 22.5 mm |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)