Pipe Strap, 1-Hole, 1", PVC Coated Steel

Item #: 273307

Cat #: PBPS33M

UPC: 784011211036

Sign In or Register to view pricing and more.
Documents & Guides
1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.

Overview

1 Hole Conduit Strap, Size: 1 inch, Material: PVC Coated Steel.
PVC coated pipe straps are used to securely mount conduit to a wall or other structure for support.
Also known as: 784011211036, PBPS33M

Specifications

Diameter: 1 in
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel

Customer Reviews

No reviews for this product
(0)