
Enclosure, NEMA 1, Hinged Cover, 12" x 12" x 6", No KO, Steel
Item #: 273252
Cat #: N1C121206
UPC: 786725340453
Documents & Guides
Enclosure, NEMA 1, Hinged Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Powder Coat Finish
Sign In or Register to view pricing and more.
Overview
Enclosure, NEMA 1, Hinged Cover, 12 Inch x 12 Inch x 6 Inch, No Knockouts, Steel/Powder Coat Finish
Designed for use as control enclosures and instrument cases in areas not required oil-tight and dust-tight specifications.
Also known as: 786725340453, N1C121206
Specifications
Height: | 12 in |
Width: | 12 in |
Depth: | 6 in |
IP/NEMA Rating: | NEMA 1 |
Color: | Gray |
Size: | 12 x 12 x 6 in |
Material: | Steel |
Mounting: | Wall |
Standards: | California Proposition 65 |
Height: | 12 in |
Depth: | 6 in |
Color: | Gray |
Material: | Steel |
Standards: | California Proposition 65 |
Width: | 12 in |
IP/NEMA Rating: | NEMA 1 |
Size: | 12 x 12 x 6 in |
Mounting: | Wall |
Customer Reviews
No reviews for this product
(0)