Fuse, 15 Amp Automotive Blade-Type, Blue, 32V, Type ATC

Item #: 27325

Cat #: ATC-15

UPC: 051712703253

Documents & Guides
15 Amp Automotive Blade-Type Fuse, Blue, 32V DC, Type ATC, 1000 Amp Interrupting Rating
Sign In or Register to view pricing and more.

No associated products found.

Overview

15 Amp Automotive Blade-Type Fuse, Blue, 32V DC, Type ATC, 1000 Amp Interrupting Rating
ATC blade fuses use the industry standard color coding to indicate amp rating. Bussmann series ATC fuses are UL recognized and feature an enclosed element for electrical isolation, corrosion resistance and longer service life. BK/ATC-5 through 30 A also available with open body.
Also known as: 051712703253, ATC-15

Specifications

Speed: Fast Acting
Color: Blue
Volts DC: 32
Mounting: Socket
Amps: 15
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 15
Interrupt Rating AC: 1 kA
Color: Blue
Mounting: Socket
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)