Panel Board, Trim, Surface, 86"H x 20"W, NEMA 1, NQOD, Ventilated

Item #: 273246

Cat #: NC86VS

UPC: 785901140351

Sign In or Register to view pricing and more.
Panel Board, Trim, Surface, 86 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated

Overview

Panel Board, Trim, Surface, 86 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated
Also known as: 785901140351, NC86VS

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 86 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 86 in

Customer Reviews

No reviews for this product
(0)