Breaker, Miniature, 3P, 1A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273216

Cat #: MG24140

UPC: 785901880417

Sign In or Register to view pricing and more.
Breaker, Miniature, 3-Pole, 1 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount

Overview

Breaker, Miniature, 3-Pole, 1 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount
Also known as: 785901880417, MG24140

Specifications

Poles: 3
Amps: 1
Volts DC: 125
Mounting: DIN Rail
Interrupt Rating AC: 10 kA
Poles: 3
Volts DC: 125
Interrupt Rating AC: 10 kA
Amps: 1
Mounting: DIN Rail

Customer Reviews

No reviews for this product
(0)