Breaker, Miniature, 2P, 20A, 480Y/277VAC, 125VDC, DIN Rail Mount

Item #: 273202

Cat #: MG24134

UPC: 785901880356

Sign In or Register to view pricing and more.
Breaker, Miniature, 2-Pole, 20 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount

Overview

Breaker, Miniature, 2-Pole, 20 Amp, 480Y/277 Volt AC, 125 Volt DC, B Curve, DIN Rail Mount
Also known as: 785901880356, MG24134

Specifications

Poles: 2
Volts AC: 277, 480Y
Volts DC: 125
Mounting: DIN Rail
Amps: 20
Interrupt Rating AC: 10 kA
Poles: 2
Volts DC: 125
Amps: 20
Volts AC: 277, 480Y
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)