Wire Marker Sleeves, 1.015 x 0.187"

Item #: 273196

Cat #: M71-187-1-342

UPC: 662820800590

Sign In or Register to view pricing and more.
Documents & Guides
Wire Marker Sleeves, Dimensions: 1.015 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: BMP71 Printer, Includes: 100/Roll

Overview

Wire Marker Sleeves, Dimensions: 1.015 x 0.187 inch, Wire Gauge: 20-10, Material: Heat-Shrink Polyolefin, Shrink Ratio: 3-to-1, Color: White, Compatible With: BMP71 Printer, Includes: 100/Roll
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820800590, M71-187-1-342

Specifications

Width: 0.187 in
Material: Polyolefin
Gauge: 10, 18, 12, 14, 16, 20
Length: 1.015 in
Color: White
Standards: California Proposition 65
Width: 0.187 in
Gauge: 10, 18, 12, 14, 16, 20
Color: White
Material: Polyolefin
Length: 1.015 in
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)