Safety Mat, Stainless Steel, Z-Clip, Perimeter Trim

Item #: 27315

Cat #: 440F-T102935

UPC: 781180064081

Documents & Guides
Safety Mat, GuardMaster, Stainless Steel, Z-Clip, Perimeter Trim, 5 per Package
Sign In or Register to view pricing and more.

No associated products found.

Overview

Safety Mat, GuardMaster, Stainless Steel, Z-Clip, Perimeter Trim, 5 per Package
Also known as: 781180064081, 440F-T102935

Specifications

Width: 30 in
Depth: 10 in
Type: Enclosure, Hinge Cover
Color: Gray
Height: 48 in
Size: 48 x 30 x 10 in
Material: Steel
IP/NEMA Rating: NEMA 12
Width: 30 in
Type: Enclosure, Hinge Cover
Height: 48 in
Material: Steel
Depth: 10 in
Color: Gray
Size: 48 x 30 x 10 in
IP/NEMA Rating: NEMA 12

Customer Reviews

No reviews for this product
(0)