1-1/4" Liquidtight Steel Flex, Type EF, Gray, 250' Reel

Item #: 273124

Cat #: EF125GRY250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 250 Foot Reel, General Construction Grade, No Bonding Wire

Overview

1-1/4 Inch Liquidtight Steel Flex, Type EF - Extra Flexible, PVC Jacket, Gray, 250 Foot Reel, General Construction Grade, No Bonding Wire
A general purpose flexible, non-UL spec grade liquidtight steel conduit designed for a variety of installations requiring motion, vibration and bending. It offers good mechanical and moisture protection to enclosed conductors.
Also known as: EF125GRY250RL

Specifications

Length: 250 ft
Diameter: 1 1/4 in
Jacket: PVC
Color: Gray
Material: Steel
Package Type: Reel
Type: EF - Extra Flexible
Length: 250 ft
Jacket: PVC
Material: Steel
Type: EF - Extra Flexible
Diameter: 1 1/4 in
Color: Gray
Package Type: Reel

Customer Reviews

No reviews for this product
(0)