Enclosure, NEMA 4/12, Continuous Hinge, 20" x 16" x 8", Steel

Item #: 273115

Cat #: N4201608

UPC: 786725371105

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, NEMA 4/12, Continuous Hinge, 20 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat

Overview

Enclosure, NEMA 4/12, Continuous Hinge, 20 Inch x 16 Inch x 8 Inch, Steel/Gray Powder Coat
Also known as: 786725371105, N4201608

Specifications

Height: 16 in
Depth: 8 in
Size: 20 x 16 x 8 in
Mounting: Surface
Width: 20 in
Material: Steel
Standards: California Proposition 65
IP/NEMA Rating: NEMA 12, NEMA 4
Height: 16 in
Size: 20 x 16 x 8 in
Width: 20 in
Standards: California Proposition 65
Depth: 8 in
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 12, NEMA 4

Customer Reviews

No reviews for this product
(0)