Panel Board, Trim, Surface, 80"H x 20"W, NEMA 1, NQOD, Ventilated

Item #: 273082

Cat #: NC80VS

UPC: 785901003991

Sign In or Register to view pricing and more.
Panel Board, Trim, Surface, 80 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated

Overview

Panel Board, Trim, Surface, 80 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated
Also known as: 785901003991, NC80VS

Specifications

Height: 80 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Height: 80 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)