Panel Board, Trim, Hinge Front, Surface, 74"H x 20"W, NEMA 1, Vented

Item #: 273077

Cat #: NC74VSHR

UPC: 785901003922

Sign In or Register to view pricing and more.
Panel Board, Trim, Hinge Front, Surface, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented

Overview

Panel Board, Trim, Hinge Front, Surface, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Also known as: 785901003922, NC74VSHR

Specifications

Height: 84 in
Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Height: 84 in
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Mounting: Surface
Width: 20 in

Customer Reviews

No reviews for this product
(0)