Panel Board, Trim, Flush, 74H x 20W, NEMA 1, NQOD, Vented

Item #: 273062

Cat #: NC74VF

UPC: 785901312086

Sign In or Register to view pricing and more.
Panel Board, Trim, Flush, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented

Overview

Panel Board, Trim, Flush, 74 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Also known as: 785901312086, NC74VF

Specifications

Mounting: Flush
Height: 74 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Mounting: Flush
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Height: 74 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)