Panel Board, Trim, Surface, 68"H x 20"W, NEMA 1, NQOD, Ventilated

Item #: 273050

Cat #: NC68VS

UPC: 785901799047

Sign In or Register to view pricing and more.
Panel Board, Trim, Surface, 68 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated

Overview

Panel Board, Trim, Surface, 68 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated
Also known as: 785901799047, NC68VS

Specifications

Mounting: Surface
IP/NEMA Rating: NEMA 1
Width: 20 in
Height: 68 in
Standards: California Proposition 65
Mounting: Surface
Width: 20 in
Standards: California Proposition 65
IP/NEMA Rating: NEMA 1
Height: 68 in

Customer Reviews

No reviews for this product
(0)