This product may not be available in all locations.
2
more
Panel Board, Trim, Flush, 68H x 20W, NEMA 1, NQOD, Vented
Item #: 273045
Cat #: NC68VF
UPC: 785901312000
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Trim, Flush, 68 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Overview
Panel Board, Trim, Flush, 68 Inch Height x 20 Inch Width, NEMA 1, NQOD, Vented
Also known as: 785901312000, NC68VF
Specifications
Mounting: | Flush |
IP/NEMA Rating: | NEMA 1 |
Width: | 20 in |
Height: | 68 in |
Standards: | California Proposition 65 |
Mounting: | Flush |
Width: | 20 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 1 |
Height: | 68 in |
Customer Reviews
No reviews for this product
(0)