Label,BMP71/TLS,B473,1x.375,Wht,500/RL

Item #: 273041

Cat #: PTL-16-473

UPC: 662820183617

Sign In or Register to view pricing and more.
Documents & Guides
BMP«71 TLS 2200« Series WorkHorseÖ Static Dissipative Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: Static Dissipative Adhesive & Liner. Application: Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, General & Industrial ID. Standard: ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-473 Polyester. Height: 0.375 IN. Width: 1 IN. Thickness: 0.0034 IN. Temperature Range: -94 to 320 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.375 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R6200. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18361.

Overview

BMP«71 TLS 2200« Series WorkHorseÖ Static Dissipative Polyester Labels - White. Brand Name: Brady«. Sub Brand: BMP«71 TLS 2200« Series WorkHorse«. Type: Label. Special Features: Static Dissipative Adhesive & Liner. Application: Circuit Board ID - After Process, Circuit Board ID - Through Hole Top, General & Industrial ID. Standard: ANSI/ESD S541-2008, ASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, UL Recognized. Color: White. Material: Brady B-473 Polyester. Height: 0.375 IN. Width: 1 IN. Thickness: 0.0034 IN. Temperature Range: -94 to 320 DEG F. Printer Type: BMP«71 Label Printer, TLS 2200« Thermal Labeling System, TLS-PC LINKÖ Thermal Labeling System. Labels per Package: 500. Print-On Area: 0.375 in H x 1 in W. Print Method: Thermal Transfer. Shape: Rectangle. Suggested Ribbon Series: R6000, R6200. Compatible Surface Types: Smooth. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant. Adhesive Type: Permanent Acrylic. Label/Media Format: Roll. Alternate Catalog Number: 18361.
Also known as: 662820183617, PTL-16-473

Specifications

Material: Polyester
Type: Label
Color: White
Standards: California Proposition 65
Material: Polyester
Color: White
Type: Label
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)