Sign In or Register to view pricing and more.
Documents & Guides
Workhorse Open 3" Core Permanent Polyester Labels - White. Brand Name: Brady .sub Brand: Workhorse Series. Type: Label. Special Features: Ul Recognized For Outdoor Use On Glass, Thermoset Polyester Plastic And Polyvinyl Fluoride Plasticsurfaces To Support Solar Panel Identification Applications. Application: Assettracking, Barcode Labeling, Circuit Board Id - Through Hole Top, Component & Equipment Id, General & Industrial Id, Rating Plates. Standard: Astm
Overview
Workhorse Open 3" Core Permanent Polyester Labels - White. Brand Name: Brady .sub Brand: Workhorse Series. Type: Label. Special Features: Ul Recognized For Outdoor Use On Glass, Thermoset Polyester Plastic And Polyvinyl Fluoride Plasticsurfaces To Support Solar Panel Identification Applications. Application: Assettracking, Barcode Labeling, Circuit Board Id - Through Hole Top, Component & Equipment Id, General & Industrial Id, Rating Plates. Standard: Astm
Permanent Polyester (B-423) is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Also known as: 662820302391, THT-53-423-3
Specifications
Material: | Polyester |
Type: | Label |
Color: | White |
Material: | Polyester |
Color: | White |
Type: | Label |
Customer Reviews
No reviews for this product
(0)