Contactor, Definite Purpose, 75A, 3P, 40HP at 575VAC, 3PH, 208/240VAC 60Hz 220VAC 50Hz coil, open

Item #: 27300

Cat #: 8910DPA73V09

UPC: 785901118374

Sign In or Register to view pricing and more.
Contactor, Definite Purpose, 75A, 3 pole, 40HP at 575VAC, 3 phase, 208/240VAC 60Hz 220VAC 50Hz coil, open

Overview

Contactor, Definite Purpose, 75A, 3 pole, 40HP at 575VAC, 3 phase, 208/240VAC 60Hz 220VAC 50Hz coil, open
8910DP definite purpose magnetic contactors are designed for heating, air conditioning and refrigeration applications. This line of definite purpose contactors has current ratings up to 120 amperes resistive and 50 HP at 600 VAC. This three pole definite purpose contactor has a full load rating of 75 ampere and a resistive rating of 94 amperes. It also has a 5 HP at 115 VAC single phase, 15 HP at 230 VAC single phase and 25 HP at 230 VAC three phase, 40 HP at 460 VAC three phase and 40 HP at 575 VAC three phase. The nonreplaceable coil is available with a variety of coil voltages. This device has a 208/240 VAC 60 Hz, 220 VAC 50 Hz coil. The contactor has straight through wiring. Contactor is 5.20 inches by 3.39 inches and 4.76 tall. These contactors are UL component recognized and CSA certified.
Also known as: 785901118374, 8910DPA73V09

Specifications

Phase: 3
Poles: 3
Type: Contactor, Definite Purpose, 3-Pole
Amps: 70
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
Volts AC Control: 208/240, 220
Phase: 3
Type: Contactor, Definite Purpose, 3-Pole
Mounting: Surface
Standards: California Proposition 65
Poles: 3
Amps: 70
Volts AC: 600
Volts AC Control: 208/240, 220

Customer Reviews

No reviews for this product
(0)