IDXPERT® Heat-Shrink Wire Marker

Item #: 272972

Cat #: XPS-187-CONT-YL-BK

UPC: 662820605317

Sign In or Register to view pricing and more.
Documents & Guides
IDXPERT® Wire Marker Sleeves, No Adhesive, Matte Finish, Wire Gauge: 18 to 12, Printable Area (WxH): 1.015" x 0.335", Material: PermaSleeve Heat-Shrink Polyolefin, Color: Black on Yellow, Quantity: 1 Roll (8') per Cartridge.

Overview

IDXPERT® Wire Marker Sleeves, No Adhesive, Matte Finish, Wire Gauge: 18 to 12, Printable Area (WxH): 1.015" x 0.335", Material: PermaSleeve Heat-Shrink Polyolefin, Color: Black on Yellow, Quantity: 1 Roll (8') per Cartridge.
PermaSleeve® PS Heat-Shrink Polyolefin (B-342) wire marking sleeves combine speed, ease of use, and permanence to create long-lasting, high quality identification.
Also known as: 662820605317, XPS-187-CONT-YL-BK

Specifications

Material: Polyolefin
Height: 0.335 in
Type: Wire Marker, Heat Shrink, Sleeve
Width: 1.500 in
Standards: California Proposition 65
Color: Yellow
Material: Polyolefin
Type: Wire Marker, Heat Shrink, Sleeve
Standards: California Proposition 65
Height: 0.335 in
Width: 1.500 in
Color: Yellow

Customer Reviews

No reviews for this product
(0)