Panelboard Interior, NQ, Main Lugs, 400A, CU Bus, 84 Spaces, 3PH, 4W, 240VAC, 48VDC

Item #: 272943

Cat #: NQ484L4C

UPC: 785901502562

Sign In or Register to view pricing and more.
Panelboard Interior, NQ, Main Lugs, 400 Amp, Copper Bus, 84 Spaces, 3-Phase, 4-Wire, 240 Volt AC, 48 Volt DC

Overview

Panelboard Interior, NQ, Main Lugs, 400 Amp, Copper Bus, 84 Spaces, 3-Phase, 4-Wire, 240 Volt AC, 48 Volt DC
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. Interior has a maximum voltage rating of 240 VAC and 48 VDC. This NQ Panelboard interior has a main lug and is rated at 400 A three phase. Interior has an interrupt current rating of up to 65 kA. This interior is for a 4 wire system with 84 circuits and has a copper bus bar. Interior is for QOB, QOBVH and QHB branch circuit breakers. This interior provides protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. Interior is 63 inches tall and 10.44 inches wide. Lug connections will accept 1/0 AWG to 750 kcmil aluminum wire. This interior is UL listed and CSA certified. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Also known as: 785901502562, NQ484L4C

Specifications

Mounting: Can
Phase: 3
Amps: 400
Volts DC: 48
Volts AC: 240
Circuits: 84
Standards: California Proposition 65
Mounting: Can
Amps: 400
Volts AC: 240
Standards: California Proposition 65
Phase: 3
Volts DC: 48
Circuits: 84

Customer Reviews

No reviews for this product
(0)