Panel Board, Interior, 225A, 84 Space, NQ Type, 240VAC, 48VDC, 3PH

Item #: 272938

Cat #: NQ484L2C

UPC: 785901502524

Panel Board, Interior, 225 Amp, 84 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Sign In or Register to view pricing and more.

No associated products found.

Overview

Panel Board, Interior, 225 Amp, 84 Space, NQ Type, 240 Volt AC, 48 Volt DC, 3-Phase, 4 Wire, Copper Bus
Also known as: 785901502524, NQ484L2C

Specifications

Mounting: Can
Phase: 3
Volts DC: 48
Poles: 4
Amps: 225
Volts AC: 240
Circuits: 84
Spaces: 84
Standards: California Proposition 65
Mounting: Can
Volts DC: 48
Amps: 225
Circuits: 84
Standards: California Proposition 65
Phase: 3
Poles: 4
Volts AC: 240
Spaces: 84

Customer Reviews

No reviews for this product
(0)