LTG INCAND ENCL & GSKTD FIXT

Item #: 27293

Cat #: VPOB10G

UPC: 781381123228

Documents & Guides
No Documents Available
Incandescent Light Fixture, Type Fixture with Outlet Box, Constructional Feature Weatherproof, Moisture Resistant, Corrosion Resistant, Lamp Type A23 Medium Base, Lamp Wattage 60 to 200 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Prismatic Glass, Globe Color Clear, Guard Material Pressure Cast Copper Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Ceiling, Enclosure Class I Div 2 Group A B C D, Approval UL 884/1589, CSA C22.2, Application Wet Location
Sign In or Register to view pricing and more.

No associated products found.

Overview

Incandescent Light Fixture, Type Fixture with Outlet Box, Constructional Feature Weatherproof, Moisture Resistant, Corrosion Resistant, Lamp Type A23 Medium Base, Lamp Wattage 60 to 200 W, Hub Size 3/4 Inch, Housing Material Copper Free Aluminum, Housing Finish Epoxy Powder Coated, Globe Material Prismatic Glass, Globe Color Clear, Guard Material Pressure Cast Copper Free Aluminum, Guard Finish Epoxy Powder Coated, Mounting Ceiling, Enclosure Class I Div 2 Group A B C D, Approval UL 884/1589, CSA C22.2, Application Wet Location
Also known as: 781381123228, VPOB10G

Specifications

Base: Medium Screw (E26)
Wattage: 200
Light Technology: Incandescent
Mounting: Ceiling
Base: Medium Screw (E26)
Light Technology: Incandescent
Wattage: 200
Mounting: Ceiling

Customer Reviews

No reviews for this product
(0)