Panelboard interior, NQ, main lugs, 400A, Al bus, 30 pole spaces, 3 phase, 4 wire, 240VAC, 48VDC

Item #: 272929

Cat #: NQ430L4

UPC: 785901498803

Sign In or Register to view pricing and more.
Panelboard interior, NQ, main lugs, 400A, Al bus, 30 pole spaces, 3 phase, 4 wire, 240VAC, 48VDC

Overview

Panelboard interior, NQ, main lugs, 400A, Al bus, 30 pole spaces, 3 phase, 4 wire, 240VAC, 48VDC
NQ Panelboards are versatile panelboards that feature a wide selection of circuit breakers, accessories, and ready to install kits. NQ Panelboards provide 200% rated neutrals for non-linear loads. NQ Panelboards are convertible from main lug to main breaker. This NQ Panelboard interior has a main lug and is rated at 400 A and 3 phase. With 4 wire system with 30 circuits and aluminum busbar, these interiors provide protection for your commercial and industrial applications. NQ Panelboard interiors are field convertible to top or bottom feed. Some factory installed options are split bus, lighting contactors, compression lugs, surge protection devices, and phenolic nameplates. NQ Panelboard interiors can be used for applications such as commercial buildings, industrial buildings, stadiums, and offices.
Also known as: 785901498803, NQ430L4

Specifications

Mounting: Can
Phase: 3
Amps: 400
Volts DC: 48
Type: Interior
Volts AC: 240
Circuits: 30
Standards: California Proposition 65
Mounting: Can
Amps: 400
Type: Interior
Circuits: 30
Phase: 3
Volts DC: 48
Volts AC: 240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)