Flexible Steel Conduit, 3-1/2", 25' Coil

Item #: 272928

Cat #: STL350RW25CL

UPC: 980050021104

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.

Overview

3-1/2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 25 feet Coil.
Also known as: 980050021104, STL350RW25CL, Flex

Specifications

Length: 25 ft
Diameter: 3 1/2 in
Material: Steel
Package Type: Coil
Type: Reduced Wall
Length: 25 ft
Material: Steel
Type: Reduced Wall
Diameter: 3 1/2 in
Package Type: Coil

Customer Reviews

No reviews for this product
(0)