Flexible Steel Conduit, 2", 100' Coil

Item #: 272923

Cat #: STL200RW100RL

UPC: 077680217882

Sign In or Register to view pricing and more.
Documents & Guides
2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.

Overview

2" Diameter, Reduced Wall Steel Conduit, Metallic, Hot Dipped Zinc Galvanized Low Carbon Steel, 100 feet Coil.
Also known as: 077680217882, STL200RW100RL

Specifications

Length: 100 ft
Material: Steel
Diameter: 2 in
Package Type: Reel
Type: Reduced Wall
Length: 100 ft
Diameter: 2 in
Type: Reduced Wall
Material: Steel
Package Type: Reel

Customer Reviews

No reviews for this product
(0)