Panel Board, Trim, Flush, 56"H x 20"W, NEMA 1, NQOD, Ventilated

Item #: 272909

Cat #: NC56VF

UPC: 785901311904

Sign In or Register to view pricing and more.
Panel Board, Trim, Flush, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated

Overview

Panel Board, Trim, Flush, 56 Inch Height x 20 Inch Width, NEMA 1, NQOD, Ventilated
Also known as: 785901311904, NC56VF

Specifications

Mounting: Flush
Height: 56 in
IP/NEMA Rating: NEMA 1
Width: 20 in
Standards: California Proposition 65
Mounting: Flush
IP/NEMA Rating: NEMA 1
Standards: California Proposition 65
Height: 56 in
Width: 20 in

Customer Reviews

No reviews for this product
(0)