Fluorescent Lampholder, Med Base, Snap-In w/ Post Mounted

Item #: 27290

Cat #: 13661-SWP

UPC: 078477349649

Documents & Guides
Fluorescent lampholder, T8/T12 (G13 base) medium bi-pin, non-shunted, turn type with lamp lock, medium height, (23mm) lamp center 660W-600V. UL and CSA. Snap in with post mounteed. Bottom load. COF white. Packaged 1/polybag, 5/master carton. lamp Holder
Sign In or Register to view pricing and more.

No associated products found.

Overview

Fluorescent lampholder, T8/T12 (G13 base) medium bi-pin, non-shunted, turn type with lamp lock, medium height, (23mm) lamp center 660W-600V. UL and CSA. Snap in with post mounteed. Bottom load. COF white. Packaged 1/polybag, 5/master carton. lamp Holder
Fluorescent Lampholder, Lamp Center 660W-600V, Snap In and Mounted Post, Bottom Load, White
Also known as: 078477349649, 13661-SWP

Specifications

Color: White
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color: White
Base: Medium Bi-Pin (G13)
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)