ATC BLADE FUSE - 30 AMP (5 in TIN)

Item #: 27289

Cat #: ATC-30

UPC: 051712703284

Documents & Guides
30A 32VDC Automotive Standard Blade-Type Fuse
Sign In or Register to view pricing and more.

No associated products found.

Overview

30A 32VDC Automotive Standard Blade-Type Fuse
A range of UL® Recognized fast-acting ATC blade fuses for automotive and low voltage control circuits. Featuring the same form, fit, and electrical and performance characteristics, ATC fuses are available in a variety of housing materials specific to orderable catalog numbers to meet application needs.
Also known as: 051712703284, ATC-30

Specifications

Speed: Fast Acting
Color: Green
Volts DC: 32
Mounting: Socket
Amps: 30
Interrupt Rating DC: 1 kA
Interrupt Rating AC: 1 kA
Speed: Fast Acting
Volts DC: 32
Amps: 30
Interrupt Rating AC: 1 kA
Color: Green
Mounting: Socket
Interrupt Rating DC: 1 kA

Customer Reviews

No reviews for this product
(0)