This product may not be available in all locations.
2
more
Panel Board, Enclosure, 68H x 20W x 5.75D, Galvanized Steel, NEMA3R
Item #: 272876
Cat #: MH68WP
UPC: 785901056829
Sign In or Register to view pricing and more.
Documents & Guides
Panel Board, Enclosure, 68 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R
Overview
Panel Board, Enclosure, 68 Inch Height x 20 Inch Width x 5.75 Inch Depth, Galvanized Steel, NEMA 3R
Also known as: 785901056829, MH68WP
Specifications
Mounting: | Surface |
Width: | 20 in |
Depth: | 5 3/4 in |
Height: | 68 in |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Depth: | 5 3/4 in |
Standards: | California Proposition 65 |
Width: | 20 in |
Height: | 68 in |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)